Shop All Shower & Bathtub Parts
Anzzi
ALEXANDER 36 in. x 36 in. Center Drain Shower Base in White
Mfr # SB-AZ102C
Zoro # G804206520
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SB-AZ102C
- Zoro # G804206520
- UPC # 191042063761
- Country of Origin China
- Category Shower & Bathtub Parts
Description
The perfect shower space starts with this stylish, sturdy base from ANZZI. We crafted it from premium ANR material, a super-durable blend of resin, fiberglass and stone filler that’s stronger and lighter than both artificial stone and acrylic. The specially textured, slip-resistant floor surface gives you safe and secure footing so you can shower with confidence, while the moisture resistant construction protects against mold, mildew and odor. Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Shower Door (SD-AZ8075-02MB), Shower Panel (SP-AZ078MB), Smart Bidet (TL-STFF950WH), Console Sink (CS-FGC001-MB), Sink Faucet (L-AZ012MB), LED Mirror (BA-LMDFXBT005WH), Towel Warmer (TW-AZ018MBK) DIMENSIONS — 36 in. W x 36 in. D x 4 in. H COMPRESSION MOLDED FROM SUPER-STRONG ANR MATERIAL — this durable material is a blend of resin, fiberglass and stone filler that’s stronger and lighter than both artificial stone and acrylic TWICE THE MATERIAL THICKNESS — no extra layers of reinforcement are needed! DURABLE & SOLID SURFACE CONSTRUCTION — ANR material will not crack, discolor or delaminate SUPERIOR TENSILE STRENGTH — ANR material is sturdy and won’t flex beneath your feet 3X COMPRESSIVE STRENGTH — holds high levels of weight without sagging 3X IMPACT RESISTANCE — stands up to years of rigorous use LOW THRESHOLD — designed to make stepping in and out effortless STAINLESS STEEL DRAIN COVER — stainless steel resists corrosion so cover always looks good and delivers a long lifetime of use STURDY BOTTOM DESIGN — the solid surface grid base gives strong support and superior structural integrity; Easily handles over 700lbs of weight
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (228-AC31838)
- CHICAGO FAUCET Manual, 6" Mount, Commercial 2 Hole Gooseneck Bathroom Faucet (2302-ABCP)
- ZORO SELECT Double San. Tee, 1-1/2 In Hub (1WHU8)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- ANZZI Field 36" x 60" Double Threshold Shower Base in White (SB-AZ012WL)
- ANZZI Vensea Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Matte Black (SD-AZ8074-01MB)
- ANZZI Veil 74 in. by 34 in. Framed Tinted Glass Shower Screen in Matte Black (SD-AZFL06001MBT)
- ANZZI Herald 48" by 58" Frameless Hinged tub door in Brushed Nickel (SD-AZ11-01BN)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- KOHLER Assembly, Quick Connect (1319955)
- Anzzi Shower & Bathtub Parts