Shop All Roman Bathub Faucets
Anzzi
Alamere Single-Handle Deck-Mount Roman Tub Faucet in Chrome
Mfr # FR-AZ040CH
Zoro # G600692312
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # FR-AZ040CH
- Zoro # G600692312
- UPC # 191042001138
- Country of Origin China
- Category Roman Bathub Faucets
Description
High performance excellence has arrived in the form of ANZZI's Alamere series roman bathtub faucet set. Crafted with a sleek contemporary flair this modern high arching faucet will lend an heir of class to any bathtub and bathroom setting. The solid full brass interior plumbing and rough-in valve's performance is outmatched only the lustrous polished chrome steel casing. ANZZI provides everything you'll need to transform the everyday bathroom into a private oasis of soothing luxury.Three (3) piece, single handle, widespread deck mounted roman faucetElegant tub filling high arching spout and sculpted artisan neck Far reaching extendable euro-grip handheld sprayer RHINO ALLOY certified steel exterior in a lustrous Chrome finish housing a solid brass interior Two (2) half (.5) inch connection size supply lines included Overall dimensions: 13.78 in. H x 7.87 in. L x 4.72 in. W 9.8 in. spout height and 5.1 in. spout reach Ships from factory within 24 hours of order To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-4-ALUMINUM)
- BOB Float Valve, 1 In, SS w/Viton Seal (R1370-1)
- NIBCO PRESS SYSTEM Coupling, 2" x 1", Press Ends (9002500PC)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 3" (4319001308)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2759-SS)
- MOEN Two-Handle Roman Tub Faucet Oil Rubbed Bronze (T933ORB)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- Anzzi Bathtub Faucets & Accessories