Shop All Kitchen Faucets
Anzzi
Accent Single Handle Pull-Down Sprayer Kitchen Faucet, Brushed Nickel
Mfr # KF-AZ003BN
Zoro # G100692379
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # KF-AZ003BN
- Zoro # G100692379
- UPC # 191042001701
- Country of Origin China
- Category Kitchen Faucets
Description
ANZZI presents the Accent series pull down kitchen faucet encased with a stunning brushed nickel finish. ANZZI has built its reputation of creating the best kitchen faucets by using only high quality RHINO ALLOY certified parts, lead free brass valves and rust resistant exterior plating. The Accent series kitchen sink faucets feature the ANZZI Euro-Grip pull down sprayer offering the full range of motion needed for even the toughest dish washing. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while keeping the gorgeous minimalist aesthetic intact. In our commitment to long lasting quality and design ANZZI has built a reputation for creating the most reliable design faucets for the kitchen and bath space.Euro-Grip pull down high mobility sprayerShips in 24 hours Lead free solid brass valve included NSF, cUPC and AB1953 certified Limited Dual spray settings Spout height: 8.86" - spout reach 8.75" Single handle hot and cold water mixer Rust and stain resistant brushed nickel finish To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene (PE12-NA)
- NUTECH Automatic Balancing Valve, 1/16"Pipe Size (AL2-075F-075F)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 304SS (CN56PSS)
- KOHLER Fill Valve Service Kit (1058910)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4159-BL-DST)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- FISHER MFG Swing Spout (3964)
- DELTA 4" Mount, Commercial 3 Hole Single Handle Centerset Lav Faucet (B510LF)
- T&S BRASS Faucet8" Ctr Wall 12" Noz For - Part# B0231 (B0231)
- KINGSTON BRASS NS8790DKLSP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel (NS8790DKLSP)
- Anzzi Kitchen Faucets & Accessories