Shop All Kitchen Faucets
Anzzi
Accent Single-Handle Brushed Nickel Pull-Down Sprayer Kitchen Faucet
Mfr # KF-AZ031BN
Zoro # G200692484
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # KF-AZ031BN
- Zoro # G200692484
- UPC # 848308074176
- Country of Origin China
- Category Kitchen Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Accent Series Single Handle Pull Down Kitchen Faucet. Crafted using RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintaining the fine minimalist aesthetic to match with any modern or contemporary décor style. Additionally, the ANZZI Accent Series features a simple to use and easy to handle Euro-grip pull down sprayer offering the full range of motion needed for even the toughest washes. The ANZZI Accent Series is listed and certified under cUPC, NSF, AB1953 for installation within North America.Traditional Brushed Nickel finishRHINO ALLOY certified solid brass with rust resistant finish Singular (1) gyroscopic handle for complete control Elegantly arching spout inspired by the latest European styles Complete motion 360 degree turning spout Valve included ANZZI Euro-grip pull out sprayer with high quality low flow aerator Dual (2) Sprayer Settings Deck mounted single (1) or three (3) hole installation with optional deck plate Spout Reach: 9 in.; Spout Height: 9.8 in. Flow Rate: 1.8 gpm flow rate cUPC, NSF, AB1953 certified and listed for North America Marine grade quality ceramic disk valve include Ships from factory within 24 hours once order is processed Limited
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Bulkhead Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 11)
- HOMEWERKS HP CHR 6Jet SHWR Head (228622)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/EPDM (WCV1300E)
- SLOAN 1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome (3379001)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB790)
- VICTORIAN FB7798AXSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB7798AXSP)
- KOHLER Manual, Single Hole Only Mount, 1 Hole Mid Arc Pull Out Kitchen Sink Faucet (K-7505-CP)
- KINGSTON BRASS KS1141AX Heritage Two-Handle Bridge Kitchen Faucet, Polished Chrome (KS1141AX)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (647-VS)
- Anzzi Kitchen Faucets