Shop All Bath Tubs
Anzzi
69.68 L, 29.13 W, White, Acrylic
Mfr # FT-AZ132BG
Zoro # G005949417
product price: $856.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$856.99
Free 30-Day Returns
Key Features
- Length 69.68
- Width 29.13
- Color White
- Material Acrylic
- Height 31.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 69.68 |
Width | 29.13 |
Height | 31.1 |
Details
Color | White |
Material | Acrylic |
Finish | Brushed Gold |
Standards | cUPC |
Drain Location | Center |
Includes | Tub, Drain and Overflow |
Description
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G404)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- LEGEND VALVE 6" PVC COMPRESSION COUPLING (204-112)
- VITAPUR Ultraviolet Replacement Lamp and Quartz Sleeve (VUVL-8)
- ANZZI Stratus 5.6 ft. Acrylic Reversible Drain Freestanding Bathtub (FT-AZ084)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-5973CH)
- ANZZI 67 L, 31.5 W, White, Acrylic (FT-AZ114-6773CH)
- ANZZI Sofi 5.6 ft. Center Drain Whirlpool and Air Bath Tub in White (FT-AZ201)
- ANZZI 66.9 L, 31.5 W, Black, Acrylic (FT-AZ098BK)
- ANZZI Prima 67" Acrylic Bathtub with Tugela Faucet and Talos 1.6 GPF Toilet (FTAZ095-52C-65)
- MOEN TIFFIN TOWELBAR 18""BBRNZ (MY4818BRB)
- Anzzi Bath Tubs