Shop All Bath Tubs
Anzzi
67 L, 31.5 W, White, Acrylic
Mfr # FT-AZ114-67
Zoro # G607786717
product price: $829.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$829.99
Free 30-Day Returns
Key Features
- Width 31.5
- Color White
- Material Acrylic
- Height 22.24
- Includes Drain, Overflow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 67 |
Width | 31.5 |
Height | 22.24 |
Details
Color | White |
Material | Acrylic |
Includes | Drain, Overflow |
Drain Location | Center Side |
Description
Sleek, smart, yet supercomfy, this ultramodern bathtub boosts your bathing space with a dash of chic, contemporary flair Predrilled and ready for your widespread faucet of choice Simple, sturdy onepiece construction from durable acrylic with a cosmopolitan White finish Youll love how the cuttingedge design takes your bathroom to the next level, and look forward to a relaxing soak at the end of the day NEED A FAUCET search FTAZ1146773CH STURDY ONEPIECE CONSTRUCTION built from durable acrylic so you can be confident it will stand the test of time PREDRILLED FAUCET HOLES 15 in, 125 in, 125 in faucet holes faucet sold separately BUILTIN OVERFLOW SIDE DRAIN your tub is ready to install right out of the box PREPLUMBED WITH ADJUSTABLE LEVELING FEETANZZI products are designed to make installation simple RHINOALLOY CERTIFIED we made sure your tub meets the highest quality standards ULTRA MODERN DESIGN sleek, contemporary styling, highlighted by crisp angles and smooth lines STRIKING WHITE FINISH looks gorgeous year after year DIMENSIONS 67 in L x 315 in W x 2224 in H SOAKING DEPTH 1358 in WATER CAPACITY 7661 gallons TUB WEIGHT 11023 lbs Professional installation highly recommended
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Compact Toilet Safety Rail (LVA1055)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-66)
- KOHLER KOHLER FILL VALVE KIT (GP1083167)
- KISSLER Kitchen Faucet Handle, Gaskets, Gerber (42-416)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-59)
- ANZZI Belissima 69.29” Double Slipper Acrylic Claw Foot Tub in White (FT-CF130FAFT-CH)
- ANZZI Stratus 5.6 ft. Acrylic Reversible Drain Freestanding Bathtub (FT-AZ084)
- ANZZI 66.9 L, 31.5 W, Black, Acrylic (FT-AZ098BK)
- ANZZI Bank 5.41 ft. Freestanding Bathtub with Deck Mounted Faucet in White (FT-FR112473CH)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-5973CH)
- AQUA EDEN Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Polished Chrome, Cast Iron (VCTND673122ZB1)
- Anzzi Bath Tubs