Shop All Bath Tubs
Anzzi
59 L, 30.31 W, White, Acrylic
Mfr # FT-AZ114-59
Zoro # G507786718
product price: $861.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$861.99
Free 30-Day Returns
Key Features
- Width 30.31
- Color White
- Material Acrylic
- Height 22.24
- Drain Location Center Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 59 |
Width | 30.31 |
Height | 22.24 |
Details
Color | White |
Material | Acrylic |
Drain Location | Center Side |
Includes | Drain, Overflow |
Description
Sleek, smart, yet supercomfy, this ultramodern bathtub boosts your bathing space with a dash of chic, contemporary flair Predrilled and ready for your widespread faucet of choice Simple, sturdy onepiece construction from durable acrylic with a cosmopolitan White finish Youll love how the cuttingedge design takes your bathroom to the next level, and look forward to a relaxing soak at the end of the day NEED A FAUCET search FTAZ1145973CH STURDY ONEPIECE CONSTRUCTION built from durable acrylic so you can be confident it will stand the test of time PREDRILLED FAUCET HOLES 15 in, 125 in, 125 in faucet holes faucet sold separately BUILTIN OVERFLOW SIDE DRAIN your tub is ready to install right out of the box PREPLUMBED WITH ADJUSTABLE LEVELING FEETANZZI products are designed to make installation simple RHINOALLOY CERTIFIED we made sure your tub meets the highest quality standards ULTRA MODERN DESIGN sleek, contemporary styling, highlighted by crisp angles and smooth lines STRIKING WHITE FINISH looks gorgeous year after year DIMENSIONS 5905 in L x 3031 in W x 2224 in H SOAKING DEPTH 1377 in WATER CAPACITY 6274 gallons TUB WEIGHT 10362 lbs Professional installation highly recommended
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBBY Mini Float Valve, 1/4 In, SS/Plastic (RM262P-N)
- MOEN Valve Body (100742)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXMPT (PVC 08109 1000)
- ANZZI 67 L, 31.5 W, White, Acrylic (FT-AZ114-67)
- ANZZI Prima 67" Acrylic Bathtub with Tugela Faucet and Talos 1.6 GPF Toilet (FTAZ095-52C-65)
- ANZZI 66.9 L, 31.5 W, Black, Acrylic (FT-AZ098BK)
- ANZZI Stratus 5.6 ft. Acrylic Reversible Drain Freestanding Bathtub (FT-AZ084)
- ANZZI Sabbia 5.9 ft. Solid Surface Freestanding Bathtub in Matte White (FT-AZ511)
- ANZZI Freestanding Whirlpool and Air Jetted Tub, 67.3 L, 33.8 W, White, Acrylic (FT-AZ101)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121R)
- Anzzi Bath Tubs