Shop All Bathroom Vanities with Tops
Anzzi
36 in. Console Sink in Matte Black with Matte White Counter Top
Mfr # CS-FGC001-MB
Zoro # G104407924
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # CS-FGC001-MB
- Zoro # G104407924
- UPC # 191042058385
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
The ultramodern design of our Ventura console sink delivers a maximum style upgrade with a minimalist footprint. The rust-resistant stainless steel frame is finished in a dramatic Matte Black, while the sturdy Matte White gel-coated resin counter top and sink will provide years of faithful service without losing their luster. A tempered glass bottom panel completes the package by creating a handy space for your favorite accessories.. Includes counter top sink, frame and mounting hardware. Durable Matte White counter top is crafted from gel-coated resin for long life. Rust-resistant stainless steel frame is finished in dramatic Matte Black. Console Dimensions: 36 in. W x 28 in. H x 22 in. D. Counter Top Dimensions: 36 in. W x 6 in. H x 22 in. D. Sink Dimensions: 18.1 in. W x 11.8 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFV002WH, 30 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Also available in Brushed Gold, model number CS-FGC001-BG, and Brushed Nickel, model number CS-FGC001-BN
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Inch Brass Plug Barstock (5316090)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L4PPI03WD)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS (KS217KLVN)
- MOEN Handle Kit, 168494SRS (168494SRS)
- ANZZI 34.5 in. Console Sink in Matte Black with Carrara White Counter Top (CS-FGC004-MB)
- LINON HOME DECOR PRODUCTS Lattice Vanity Set (58036SIL-01-KD-U)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- CAHABA Juniper 36" Vanity Dove Gray, Culture (CA101013)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- Anzzi Bathroom Vanities with Tops