Shop All Bathroom Vanities with Tops
Anzzi
36 in. Console Sink in Brushed Nickel with Matte White Counter Top
Mfr # CS-FGC001-BN
Zoro # G404407938
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # CS-FGC001-BN
- Zoro # G404407938
- UPC # 191042058378
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
The ultramodern design of our Ventura console sink delivers a maximum style upgrade with a minimalist footprint. The rust-resistant stainless steel frame is finished in a striking Brushed Nickel, while the sturdy Matte White gel-coated resin counter top and sink will provide years of faithful service without losing their luster. A tempered glass bottom panel completes the package by creating a handy space for your favorite accessories.. Includes counter top sink, frame and mounting hardware. Durable Matte White counter top is crafted from gel-coated resin for long life. Rust-resistant stainless steel frame is finished in striking Brushed Nickel. Console dimensions: 36 in. W x 28 in. H x 22 in. D. Counter top dimensions: 36 in. W x 6 in. H x 22 in. D. Sink dimensions: 18.1 in. W x 11.8 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFV002WH, 30 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Faucet shown is L-AZ012BN, Alto series single-hole faucet in Brushed Nickel, sold separately
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (898-375-010)
- MOEN Metering Conversion Kit (52120)
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron (22FP60)
- ANZZI 34.5 in. Console Sink in Matte Black with Carrara White Counter Top (CS-FGC004-MB)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-48G-CHR-2056-GR)
- KOHLER Seer Vanity 36 Inches (33553-ASB-0)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48-OLYMPUS)
- Anzzi Bathroom Vanities with Tops