Shop All Bathroom Vanities with Tops
Anzzi
36 in. Console Sink in Brushed Nickel with Glossy White Counter Top
Mfr # CS-FGC005-BN
Zoro # G904407933
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # CS-FGC005-BN
- Zoro # G904407933
- UPC # 191042058491
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Fresh and forward thinking, this ultramodern bathroom update breaks away from the everyday with its avant-garde styling and angular sensibility. The handsome stainless steel frame is rust resistant, finished in striking Brushed Nickel, and topped with a gel-coated Glossy White sink crafted from man-made stone. Includes a tempered glass bottom panel that creates a cute creative space for accent pieces or accessories.. Includes counter top sink, frame and mounting hardware. Glossy White Solid Surface stone sink and countertop are gel-coated for added protection. Rust-resistant stainless steel frame is finished in striking Brushed Nickel. Console dimensions: 36 in. W x 34 in. H x 22 in. D. Counter top dimensions: 36 in. W x 6 in. H x 22 in. D. Sink dimensions: 18.1 in. W x 11.8 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFV002WH, 30 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Faucet shown is L-AZ012BN, Alto series single-hole faucet in Brushed Nickel, sold separately
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Dual Valve 1/2X3/8X1/4 (K2902DHLF)
- B & K ANODE ROD KA90 3/4""X42"" (100108571)
- LEGEND VALVE 10" T-550 CARTRIDGE (108-910A)
- GENOVA Plug 1/2 Pvc Mip (F01081D)
- ANZZI 34.5 in. Console Sink in Matte Black with Carrara White Counter Top (CS-FGC004-MB)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC24CH)
- CONVENIENCE CONCEPTS 18 in. Single Bathroom Vanity in Grey (HI2221787)
- LAVIVA Luna, 30, Espresso Cabinet & White Stripes Counter (313DVN-30E-WS)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- Anzzi Bathroom Vanities with Tops