Shop All Bathroom Vanities with Tops
Anzzi
34.5 in. Console Sink in Rose Gold with Ceramic Counter Top
Mfr # CS-FGC003-RG
Zoro # G104407931
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # CS-FGC003-RG
- Zoro # G104407931
- UPC # 191042058439
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Reinvent your bathroom with a dash of retro charm courtesy of our Viola console sink. The old-school Rose Gold stainless steel frame won’t rust, while the sparkling White First Glass Ceramic sink is designed to resist scratching so it looks flawless for years to come.. Includes counter top sink, frame and mounting hardware. White First Glass Ceramic sink and counter top are scratch resistant. Rust-resistant stainless steel frame is finished in gorgeous Rose Gold. Console dimensions: 34.5 in. W x 34 in. H x 20 in. D. Counter top dimensions: 35.8 in. W x 8 in. H x 20 in. D. Sink dimensions: 19.7 in. W x 12 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFX003AL, 36 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Also available in Brushed Nickel, model number CS-FGC003-BN, Brushed Gold, model number CS-FGC003-BG, and Matte Black, model number CS-FGC003-MB
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 27" W x 20" L x Wall Mount, Vitreous china, Bathroom Sink (9141011.020)
- SIOUX CHIEF Floor Drain Strainer Pvc (866-3S)
- LEGRIS Push-to-Connect Elbow, 8mm x 10mm Tube Size, Nylon, Black, 10 PK (3102 08 10)
- ANVIL 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508403)
- ANZZI 34.5 in. Console Sink in Matte Black with Carrara White Counter Top (CS-FGC004-MB)
- KOHLER Seer Vanity 36 Inches (33553-ASB-0)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- CASTELLO USA Amazon 60" Wall Mounted Gray Vanity With Gray Top And Black Handles (CB-MC-60G-BL-2056-GR)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- IMPERIAL MARBLE 36 in. Shaker Retrt Vanity (SR3621D)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- Anzzi Bathroom Vanities with Tops