Shop All Bathroom Vanities with Tops
Anzzi
34.5 in. Console Sink in Rose Gold with Carrara White Counter Top
Mfr # CS-FGC004-RG
Zoro # G804407934
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # CS-FGC004-RG
- Zoro # G804407934
- UPC # 191042058477
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Looking to take your bathroom in a bold new direction? This wall-mounted masterpiece of modern decor features a scratch-resistant Carrara White stone counter top with a White ceramic sink as its focal point, supported by a charmingly old-fashioned stainless steel frame that’s finished in Rose Gold. This one of a kind console sink setup will become the centerpiece of any bathroom.. Includes counter top sink, frame and mounting hardware. Scratch-resistant Carrara White stone counter top features built-in backsplash. Rust-resistant stainless steel frame is finished in gorgeous Rose Gold. Console dimensions: 34.5 in. W x 34 in. H x 22 in. D. Counter top dimensions: 36 in. W x 8 in. H x 22 in. D. Sink dimensions: 18.1 in. W x 12.9 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFV002WH, 30 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Also available in Brushed Nickel, model number CS-FGC004-BN, Brushed Gold, model number CS-FGC004-BG, and Matte Black, model number CS-FGC004-MB
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Crane 5A-1C Ll (9D0015120E)
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC Slip Joint x Slip Joint Union (PVCU112)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type K (KS03100)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051227)
- ANZZI 34.5 in. Console Sink in Brushed Gold with Carrara White Counter Top (CS-FGC004-BG)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Breckenridge 30in Single Vanity, Light Natural Oak w/ 3 CM White Zeus Top (330-V30-LNO-3WZ)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-3603-WH)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- ZENNA HOME 1Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC18WW)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- Anzzi Bathroom Vanities with Tops