Shop All Bathroom Vanities with Tops
Anzzi
34.5 in. Console Sink in Matte Black with Carrara White Counter Top
Mfr # CS-FGC004-MB
Zoro # G904407926
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # CS-FGC004-MB
- Zoro # G904407926
- UPC # 191042058460
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Looking to take your bathroom in a bold new direction? This wall-mounted masterpiece of modern decor features a scratch-resistant Carrara White stone counter top with a White ceramic sink as its focal point, supported by a charmingly old-fashioned stainless steel frame that’s finished in Matte Black. This one of a kind console sink setup will become the centerpiece of any bathroom.. Includes counter top sink, frame and mounting hardware. Scratch-resistant Carrara White stone counter top features built-in backsplash. Rust-resistant stainless steel frame is finished in dramatic Matte Black. Console dimensions: 34.5 in. W x 34 in. H x 22 in. D. Counter top dimensions: 36 in. W x 8 in. H x 22 in. D. Sink dimensions: 18.1 in. W x 12.9 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFV002WH, 30 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Also available in Rose Gold, model number CS-FGC004-RG, Brushed Nickel, model number CS-FGC004-BN, and Brushed Gold, model number CS-FGC004-BG
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Spud, 3/4 in, FNPT, Steel, Domestic (GB8)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 4 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-4)
- ZORO SELECT Concentric Reducer, 2-1/2" x 2", 1000 psi (0390028413)
- ANZZI 34.5 in. Console Sink in Brushed Gold with Carrara White Counter Top (CS-FGC004-BG)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- ZENITH HOME BATH VANITY GRAY 30 in.W (SBC30GY)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- Anzzi Bathroom Vanities with Tops