Shop All Bathroom Vanities with Tops
Anzzi
34.5 in. Console Sink in Brushed Nickel with Ceramic Counter Top
Mfr # CS-FGC003-BN
Zoro # G704407928
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # CS-FGC003-BN
- Zoro # G704407928
- UPC # 191042058415
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Reinvent your bathroom with a dash of retro charm courtesy of our Viola console sink. The old-school Brushed Nickel stainless steel frame won’t rust, while the sparkling White First Glass Ceramic sink is designed to resist scratching so it looks flawless for years to come.. Includes counter top sink, frame and mounting hardware. White First Glass Ceramic sink and counter top are scratch resistant. Rust-resistant stainless steel frame is finished in striking Brushed Nickel. Console dimensions: 34.5 in. W x 34 in. H x 20 in. D. Counter top dimensions: 35.8 in. W x 8 in. H x 20 in. D. Sink dimensions: 19.7 in. W x 12 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFX003AL,36 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Faucet shown is L-AZ012BN, Alto series single-hole faucet in Brushed Nickel, sold separately
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- MOEN Swing Arm (181929BL)
- ZORO SELECT Cap, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (CAP300)
- ZORO SELECT 1" x 6-1/2" Black Pipe Nipple Sch 40 (0830025805)
- ANZZI 34.5 in. Console Sink in Matte Black with Carrara White Counter Top (CS-FGC004-MB)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxlw)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLSF-BN)
- KOHLER Jute 48 Vanity, 2 Door, 4 Dwr (99544-1WM)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, Black (MLW6759)
- Anzzi Bathroom Vanities with Tops