Shop All Bathroom Vanities with Tops
Anzzi
34.5 in. Console Sink in Brushed Nickel with Carrara White Counter Top
Mfr # CS-FGC004-BN
Zoro # G704407935
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # CS-FGC004-BN
- Zoro # G704407935
- UPC # 191042058453
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Looking to take your bathroom in a bold new direction? This wall-mounted masterpiece of modern decor features a scratch-resistant Carrara White stone counter top with a White ceramic sink as its focal point, supported by a charmingly old-fashioned stainless steel frame that’s finished in Brushed Nickel. This one of a kind console sink setup will become the centerpiece of any bathroom.. Includes counter top sink, frame and mounting hardware. Scratch-resistant Carrara White stone counter top features built-in backsplash. Rust-resistant stainless steel frame is finished in striking Brushed Nickel. Console dimensions: 34.5 in. W x 34 in. H x 22 in. D. Counter top dimensions: 36 in. W x 8 in. H x 22 in. D. Sink dimensions: 18.1 in. W x 12.9 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFV002WH, 30 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Faucet shown is L-AZ015BN, Sonata series widespread faucet in Brushed Nickel, sold separately
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- OLYMPIA Stainless Steel Double Cup Basket Strainer in Oil Rubbed Bronze (ACS-300400-ORB)
- LEGEND VALVE 1/4" X 1/8" GALV. HEX BUSHING (352-600C)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 3/8" Pipe Size (219P-6)
- ANZZI 34.5 in. Console Sink in Brushed Gold with Carrara White Counter Top (CS-FGC004-BG)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- KOHLER Tresham 24" Vanity (2604-F69)
- INFURNITURE Bathroom Vanity With Thick Edge Ceramic Sink, White - 24 In. (IN3724-W)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- Anzzi Bathroom Vanities with Tops