Shop All Bathroom Vanities with Tops
Anzzi
34.5 in. Console Sink in Brushed Gold with Ceramic Counter Top
Mfr # CS-FGC003-BG
Zoro # G204407930
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # CS-FGC003-BG
- Zoro # G204407930
- UPC # 191042058408
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Reinvent your bathroom with a dash of retro charm courtesy of our Viola console sink. The old-school Brushed Gold stainless steel frame won’t rust, while the sparkling White First Glass Ceramic sink is designed to resist scratching so it looks flawless for years to come.. Includes counter top sink, frame and mounting hardware. White First Glass Ceramic sink and counter top are scratch resistant. Rust-resistant stainless steel frame is finished in beautiful Brushed Gold. Console dimensions: 34.5 in. W x 34 in. H x 20 in. D. Counter top dimensions: 35.8 in. W x 8 in. H x 20 in. D. Sink dimensions: 19.7 in. W x 12 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFX003AL, 36 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Also available in Rose Gold, model number CS-FGC003-RG, Brushed Nickel, model number CS-FGC003-BN, and Matte Black, model number CS-FGC003-MB
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size (439168)
- LEGEND VALVE 2" X 3/4" GALV. RED COUPLING (352-545)
- VALTERRA SWIVEL SHOWER CONNECTOR/BRACKET FOR HANDHELD SHOWER, CHROME/WHITE (PF276003)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 8 in Pipe Size (06131)
- ANZZI 34.5 in. Console Sink in Matte Black with Carrara White Counter Top (CS-FGC004-MB)
- LINON HOME DECOR PRODUCTS Lattice Vanity Set (58036SIL-01-KD-U)
- LAVIVA Alto 30, White Cabinet & White Quartz Countertop (313SMR-30W-WQ)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- LAVIVA Luna, 30, Espresso Cabinet & White Stripes Counter (313DVN-30E-WS)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With Black Top And Black Handles (CB-MC-48G-BL-2056-BL)
- CAHABA Juniper 36" Vanity Dove Gray, Culture (CA101013)
- Anzzi Bathroom Vanities with Tops