Shop All Bathroom Mirrors
Anzzi
32in x 24in LED Back Lighting Bathroom Mirror With Defogger
Mfr # BA-LMDFX016AL
Zoro # G609847935
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Color Silver
- Material Glass
- Frame Frameless
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # BA-LMDFX016AL
- Zoro # G609847935
- UPC # 191042074781
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 in |
Cord Length | 4.92 ft |
Details
Color | Silver |
Material | Glass |
Frame | Frameless |
Voltage | 120 V |
Mounting Type | Wall Mounted |
Includes | All Mounting Hardware |
Features | Anti-fog, Touch Sensor, LED light, Frameless |
Shape | Rectangle |
Plug Type | Plug-In & Hardwire |
Description
Get a crisp and clear reflection like youve never seen before! This mirror is copper free, so it delivers amazing visual clarity while resisting corrosion. The energy-efficient LED light strip creates a warm ambience while providing ideal illumination for doing makeup, shaving, or your favorite skin care routine. Color temperature easily adjusts to the level you prefer. A built-in defogger keeps the glass perfectly clear even after a long, hot shower no need to wipe it down when youre done!
- •5MM RHINO-ALLOY CERTIFIED, COPPER-FREE MIRROR — resists corrosion, delivers amazing visual clarity and features a safety film back
- •ADJUSTABLE COLOR TEMPERATURE — 2700K-6500K high-output LED strip lets you choose your preferred lighting level
- •BUILT-IN DEFOGGER — keep your mirror free from condensation with the touch of a button
- •HANGS HORIZONTALLY OR VERTICALLY — you choose what best fits your space
- •ELECTRONICS AND LED DRIVER ARE UL-CERTIFIED — our mirrors meet all the latest safety standards
- •5-FT. CORD WITH PLUG — simply plug into an outlet or remove the plug for hardwire installation
- •INCLUDES EVERYTHING YOU NEED — package includes mounting hardware
- •IP44 Waterproof and Dustproof: Our LED mirrors are designed with a high IP44 rating, ensuring safe and environmentally friendly lighting in wet bathroom environments. Enjoy a worry-free experience with waterproof and moisture-proof backing that adds an extra layer of protection.
- •Shatterproof and Corrosion Proof: We prioritize your safety! Our copper-free mirrors are three times more resistant to corrosion than traditional mirrors, guaranteeing a longer lifespan. The shatter-resistant coating prevents glass from spreading, reducing the risk of injury in case of accidental breakage.
- •Top Quality and Long Endurance: Crafted from 1/5 in. (5 mm) HD environmentally friendly copper-free silver mirror, our LED mirrors offer exceptional clarity and durability. Experience top-notch quality that stands the test of time.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUEBRO P-Trap & Two Valve Covers, 1-1/4 in; 1-1/2 in Pipe Size, 3 Pieces, Vinyl, White (82193)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-BV)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY3)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- ANZZI Autumn 36 in. x 48 in. Frameless LED Bathroom Mirror (BA-LMDFX006AL)
- ANZZI 27in x 39in LED Front/Back Lighting Bathroom Mirror With Defogger (BA-LMDFX014AL)
- ANZZI 36in x 60in Frameless LED Front/Back Light Bathroom Mirror With Defogger (BA-LMDFX021AL)
- ANZZI 32in Dia. LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX015AL)
- ANZZI Olympus 36 in. x 24 in. Frameless LED Bathroom Mirror (BA-LMDFX003AL)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2030P)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror (TPM-1830)
- Anzzi Bathroom Mirrors