Shop All Bathroom Mirrors
Anzzi
28in x 32in LED Front/Top/Bottom Light Bathroom Mirror With Defogger
Mfr # BA-LMDFX011AL
Zoro # G809847926
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32 in
- Color Silver
- Material Glass
- Frame Frameless
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # BA-LMDFX011AL
- Zoro # G809847926
- UPC # 191042074736
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 32 in |
Cord Length | 4.92 ft |
Details
Color | Silver |
Material | Glass |
Frame | Frameless |
Voltage | 120 V |
Mounting Type | Wall Mounted |
Shape | Rectangle |
Includes | All Mounting Hardware |
Features | Anti-fog, Touch Sensor, LED light, Frameless, Dimmable, USB Charging |
Plug Type | Plug-In & Hardwire |
Description
You will be amazed how good your bathroom looks With the simple addition of our premium LED mirror. It is copper free, so it resists corrosion while delivering amazing visual clarity. The energy-efficient LED light strip creates a warm ambience while providing ideal illumination for doing makeup, shaving, or skin care. Color temperature easily adjusts to the level you prefer. The defogger keeps the glass condensation-free. Theres even a built-in charger so you can power up your phone!
- •5MM RHINO-ALLOY CERTIFIED, COPPER-FREE MIRROR — resists corrosion, delivers amazing visual clarity and features a safety film back
- •ADJUSTABLE COLOR TEMPERATURE — 2700K-6500K high-output LED strip lets you choose your preferred lighting level
- •BUILT-IN DEFOGGER — keep your mirror free from condensation with the touch of a button
- •BUILT-IN USB CHARGER — creates a convenient location for charging your phone
- •THREE TOUCH SWITCHES — for easy on/off and feature adjustment
- •ELECTRONICS AND LED DRIVER ARE UL-CERTIFIED — our mirrors meet all the latest safety standards
- •5-FT. CORD WITH PLUG — simply plug into an outlet or remove the plug for hardwire installation
- •INCLUDES EVERYTHING YOU NEED — package includes mounting hardware
- •IP44 Waterproof and Dustproof: Our LED mirrors are designed with a high IP44 rating, ensuring safe and environmentally friendly lighting in wet bathroom environments. Enjoy a worry-free experience with waterproof and moisture-proof backing that adds an extra layer of protection.
- •Shatterproof and Corrosion Proof: We prioritize your safety! Our copper-free mirrors are three times more resistant to corrosion than traditional mirrors, guaranteeing a longer lifespan. The shatter-resistant coating prevents glass from spreading, reducing the risk of injury in case of accidental breakage.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Illusionary Overflow, Sch. 40 PVC Plumbers Pack W/ Tip Toe Bath Drain in Stainless Steel (D593PRK-20)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 13)
- DANCO Washer Rubber 1-1/2 X 3/8 (61811B)
- CONBRACO 1/2 in. x 1 in. 100# STEAM 423PPH (29-202A-100)
- ANZZI 32in Dia. LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX015AL)
- ANZZI Olympus 36 in. x 24 in. Frameless LED Bathroom Mirror (BA-LMDFX003AL)
- ANZZI 36in x 60in Frameless LED Front/Back Light Bathroom Mirror With Defogger (BA-LMDFX021AL)
- ANZZI 27in x 39in LED Front/Back Lighting Bathroom Mirror With Defogger (BA-LMDFX014AL)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- ANZZI Autumn 36 in. x 48 in. Frameless LED Bathroom Mirror (BA-LMDFX006AL)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- Anzzi Bathroom Mirrors