Shop All Bathroom Mirrors
Anzzi
24in x 31in LED Front/Back Light Magnifying Bathroom Mirror With Defogger
Mfr # BA-LMDFX012AL
Zoro # G709847927
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32 in
- Color Silver
- Material Glass
- Frame Frameless
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # BA-LMDFX012AL
- Zoro # G709847927
- UPC # 191042074743
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 32 in |
Cord Length | 4.92 ft |
Details
Color | Silver |
Material | Glass |
Frame | Frameless |
Voltage | 120 V |
Mounting Type | Wall Mounted |
Features | Anti-fog, Touch Sensor, LED light, Frameless, Dimmable, Bluetooth Connectivity, Integrated Speakers, Digital Display: Temperature, Time, Date |
Includes | All Mounting Hardware |
Plug Type | Plug-In & Hardwire |
Shape | Rectangle |
Description
See your bathroom in a whole new light when you upgrade to an ANZZI LED mirror! It is copper free, so it resists corrosion while delivering amazing visual clarity. The LED light strip creates a welcoming ambience and makes everything easier to see. The acrylic diffuser evens out the illumination so your mirror image is crystal clear. A built-in defogger keeps the glass condensation-free. Theres even Bluetooth connectivity so you can play your favorite music through the integrated speakers!
- •5MM RHINO-ALLOY CERTIFIED, COPPER-FREE MIRROR — resists corrosion, delivers amazing visual clarity and features a safety film back
- •ADJUSTABLE COLOR TEMPERATURE — 2700K-6500K high-output LED strip lets you choose your preferred lighting level
- •ACRYLIC-DIFFUSED LED LIGHTING — provides even illumination for greater mirror clarity
- •BUILT-IN DEFOGGER — keep your mirror free from condensation with the touch of a button
- •CONVENIENT DIGITAL DISPLAY — shows time, temperature and date
- •BLUETOOTH COMPATIBLE — connect your phone to play your favorite music through the integrated speakers
- •ELECTRONICS AND LED DRIVER ARE UL-CERTIFIED — our mirrors meet all the latest safety standards
- •5-FT. CORD WITH PLUG — simply plug into an outlet or remove the plug for hardwire installation
- •INCLUDES EVERYTHING YOU NEED — package includes mounting hardware
- •IP44 Waterproof and Dustproof: Our LED mirrors are designed with a high IP44 rating, ensuring safe and environmentally friendly lighting in wet bathroom environments. Enjoy a worry-free experience with waterproof and moisture-proof backing that adds an extra layer of protection.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve 114-Nr3Xldu (114-NR3XLDU)
- SMITH-COOPER Cap, 3", 150,316, Thrd Heavy (4381034100)
- ZORO SELECT Vacuum Connector, Reducig, 1/4x3/16In, PK10 (5ZMH0)
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- ANZZI 27in x 39in LED Front/Back Lighting Bathroom Mirror With Defogger (BA-LMDFX014AL)
- ANZZI Autumn 36 in. x 48 in. Frameless LED Bathroom Mirror (BA-LMDFX006AL)
- ANZZI 36in x 60in Frameless LED Front/Back Light Bathroom Mirror With Defogger (BA-LMDFX021AL)
- ANZZI Volta 36 in. x 36 in. Frameless LED Bathroom Mirror (BA-LMDFX004AL)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- ANZZI 32in Dia. LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX015AL)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-3036P)
- Anzzi Bathroom Mirrors