Shop All Bathroom Mirrors
Anzzi
24in Dia. LED Front/Back Lighting Bathroom Mirror With Defogger
Mfr # BA-LMDFX018AL
Zoro # G509847929
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Color Silver
- Material Glass
- Frame Frameless
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # BA-LMDFX018AL
- Zoro # G509847929
- UPC # 191042074804
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 in |
Cord Length | 4.92 ft |
Details
Color | Silver |
Material | Glass |
Frame | Frameless |
Voltage | 120 V |
Mounting Type | Wall Mounted |
Plug Type | Plug-In & Hardwire |
Features | Anti-fog, Touch Sensor, LED light, Frameless, Dimmable |
Includes | All Mounting Hardware |
Shape | Round |
Description
You will see your bathroom in a whole new light when you upgrade to an ANZZI LED mirror. It is copper free, so it resists corrosion while delivering amazing visual clarity. The energy-efficient LED light strip creates a warm, welcoming ambience and makes everything easier to see. The acrylic diffuser evens out the illumination so your mirror image is amazingly clear. A built-in defogger keeps the glass condensation-free even after a long, hot shower no need to wipe it down when youre done!
- •5MM RHINO-ALLOY CERTIFIED, COPPER-FREE MIRROR — resists corrosion, delivers amazing visual clarity and features a safety film back
- •ADJUSTABLE COLOR TEMPERATURE — 2700K-6500K high-output LED strip lets you choose your preferred lighting level
- •ACRYLIC-DIFFUSED LED LIGHTING — provides even illumination for greater mirror clarity
- •BUILT-IN DEFOGGER — keep your mirror free from condensation with the touch of a button
- •THREE TOUCH SWITCHES — for easy on/off and feature adjustment
- •ELECTRONICS AND LED DRIVER ARE UL-CERTIFIED — our mirrors meet all the latest safety standards
- •5-FT. CORD WITH PLUG — simply plug into an outlet or remove the plug for hardwire installation
- •INCLUDES EVERYTHING YOU NEED — package includes mounting hardware
- •IP44 Waterproof and Dustproof: Our LED mirrors are designed with a high IP44 rating, ensuring safe and environmentally friendly lighting in wet bathroom environments. Enjoy a worry-free experience with waterproof and moisture-proof backing that adds an extra layer of protection.
- •Shatterproof and Corrosion Proof: We prioritize your safety! Our copper-free mirrors are three times more resistant to corrosion than traditional mirrors, guaranteeing a longer lifespan. The shatter-resistant coating prevents glass from spreading, reducing the risk of injury in case of accidental breakage.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Connection Size: 1/2" (0342-1/2)
- READING TUBE COPPER UTY 1/4""X50' (6363804859806)
- T&S BRASS Ez Install Adapter For - Part# Ezk (EZK)
- RINNAI Recirculation Timer-Temperature Controller (MC-195T-US)
- ANZZI 27in x 39in LED Front/Back Lighting Bathroom Mirror With Defogger (BA-LMDFX014AL)
- ANZZI Autumn 36 in. x 48 in. Frameless LED Bathroom Mirror (BA-LMDFX006AL)
- ANZZI 36in x 60in Frameless LED Front/Back Light Bathroom Mirror With Defogger (BA-LMDFX021AL)
- ANZZI 32in Dia. LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX015AL)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- ANZZI Olympus 36 in. x 24 in. Frameless LED Bathroom Mirror (BA-LMDFX003AL)
- BOBRICK Welded-Frame Mirror (290 2430)
- Anzzi Bathroom Mirrors