Shop All Bathroom Safety Bars and Chairs
Anzzi
24 inL, Natural Teak Wood, Shower Seat, Aluminum trim
Mfr # AC-AZ8210
Zoro # G700718028
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Finish Aluminum trim
- Material Natural Teak Wood
- Standards ADA COMPLIANT
- Width 12.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # AC-AZ8210
- Zoro # G700718028
- UPC # 191042048270
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24 in |
Width | 12.6 in |
Details
Finish | Aluminum trim |
Material | Natural Teak Wood |
Standards | ADA COMPLIANT |
Weight Capacity | 350 lbs. |
Item | Shower Seat |
Includes | All Hardware included |
Features | Folds Down, Rust and Scratch Resistant hardware |
Mounting | Wall Mounted |
Description
ANZZI offers a safe and comfortable seating solution for any luxury bath or shower. The ANZZI Shoren shower seat is crafted using all natural teak woods and RHINO ALLOY certified stainless steel hardware and trim. When not in used the Shoren shower seat can be folded down to maximize until it’s ready to be used again. Add an extra layer of luxury to your daily shower routine with the ANZZI Shoren wall mounted shower seat.All mounting hardware is includedNatural teak wood with RHINO ALLOY certified stainless steel hardware Brilliant chrome finish Folds down when not in use Add comfort and support to your daily bathing routine Weight capacity: 280 lbs Dimensions: 24 in. x 12.6 in. Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 1" Wall, 7-Series for Elastomeric (728025)
- ACTIVE AQUA Black Tubing 25Ft., 1/2" ID (HGTB50GF)
- ZORO SELECT 1/2" Male NPT Carbon Steel Hex Head Bull Plug (0338203649)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- RESTORATION 33-1/16" L, Traditional, Brass, Grab Bar, Brushed Brass (DR314308)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- KEENEY MFG 12.00" L, Smooth, Stainless Steel, 1.5 x 12" Straight Polished Stainless Steel Grab Bar (PP1906PS)
- KINGSTON BRASS 14-13/16" L, Modern, 17 ga. Brass, DR414121 12" Decorative 1-1/4" OD Grab B, Polished chrome (DR414121)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- Anzzi Bathroom Safety Bars and Chairs