Shop All Widespread Bathroom Faucets
Anzzi
2-Handle 3-Hole Widespread Bathroom Faucet, Matte Black
Mfr # L-AZ905MB
Zoro # G008655568
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ905MB
- Zoro # G008655568
- UPC # 191042074446
- Country of Origin China
- Category Widespread Bathroom Faucets
Details
Color | Matte Black |
Description
Sculpted from sleek lines and edgy angles, this faucet adds the contemporary touch your bathroom needs. The modern, minimalist styling looks clean and uncluttered when matched to any sink. Streamlined handles for hot and cold give precise control of water volume and temperature so you can adjust to your exact preference. The 1.2 gpm rate minimizes water usage while still delivering a strong flow. Durable brass construction is finished in a striking Matte Black. INCLUDES MATTE BLACK POP-UP DRAIN - faucet is ready to install out of the box. SEPARATE HOT & COLD LEVERS - adjust water flow to the precise strength and temperature you prefer. 1.2 GPM WATER-SAVING AERATOR - uses less water while still delivering a strong flow. SIMPLE TWO LEVER DESIGN - easily control water flow. 8 IN. WIDEPREAD MOUNT - installs easily to any 3-hole, 8-in. spacing sink. STRIKING MATTE BLACK FINISH - the eye-catching finish stands out and keeps looking its best year after year. DURABLE BRASS CONSTRUCTION - don't let the elegant looks fool you, this faucet is built to last. CHIC & CONTEMPORARY STYLING - clean and crisp lines create a sleek look that adds ultra-modern allure to any bathroom. RHINO-ALLOY CERTIFIED - we make sure our faucets meet the highest standards for quality and durability. FITS MOST COMMON WATER LINES - 1/2 in. connection makes installation easy and convenient. DIMENSIONS - faucet: 5.28 in. H, spout: 5.28 in. H x 7.31 in. L x 5.51 in. Reach
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual, 8" Mount, 2 or 3 Hole Low Arc Kitchen Faucet (7074030.002)
- B & K Tee Blk 1/2X1/2X1/2" (312UPT-12)
- WATTS 11-7/16 " Ductile Iron Roof Drain Dome (B2-KDM)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS KB972B Widespread Bathroom Faucet, Polished Brass (KB972B)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- Anzzi Bathroom Sink Faucets & Accessories