Shop All Widespread Bathroom Faucets
Anzzi
2-Handle 3-Hole Widespread Bathroom Faucet, Matte Black
Mfr # L-AZ902MB
Zoro # G008655544
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ902MB
- Zoro # G008655544
- UPC # 191042074293
- Country of Origin China
- Category Widespread Bathroom Faucets
Details
Color | Matte Black |
Description
Sleek, simple and sophisticated, this faucet is crafted with appealing angles and crisp lines that bring ultramodern flair to any bathroom. Minimalist styling looks clean and uncluttered when matched to your sink. Sleek handles for hot and cold give precise control of water volume and temperature so you can adjust to your exact preference. The 1.2 gpm rate minimizes water usage while still delivering a strong flow. Durable brass construction is finished in a striking Matte Black. INCLUDES MATTE BLACK POP-UP DRAIN - faucet is ready to install out of the box. SEPARATE HOT & COLD LEVERS - adjust water flow to the precise strength and temperature you prefer. 1.2 GPM WATER-SAVING AERATOR - uses less water while still delivering a strong flow. SIMPLE TWO LEVER DESIGN - easily control water flow. 8 IN. WIDEPREAD MOUNT - installs easily to any 3-hole, 8-in. spacing sink. STRIKING MATTE BLACK FINISH - the eye-catching finish stands out and keeps looking its best year after year. DURABLE BRASS CONSTRUCTION - don't let the elegant looks fool you, this faucet is built to last. CHIC & CONTEMPORARY STYLING - clean and crisp lines create a sleek look that adds ultra-modern allure to any bathroom. RHINO-ALLOY CERTIFIED - we make sure our faucets meet the highest standards for quality and durability. FITS MOST COMMON WATER LINES - 1/2 in. connection makes installation easy and convenient. DIMENSIONS - faucet: 4.53 in. H, spout: 4.53 in. H x 7.17 in. L x 5.51 in. Reach
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 5 ft. Non-Threaded Black Pipe Sch 40 (21122LS)
- JONES STEPHENS Div. Stem F/Pfister Beaux Art (C07404)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- ORBIT IRRIGATION HOSE NOZZLE GRN METAL (58230N)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22" (3127-AN1)
- MOEN Lindor Chrome Widespread Bathroom Sink Faucet 8 - 16 in. (84504)
- KINGSTON BRASS KC7065WLL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065WLL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KOHLER Widespread Bathroom Sink Faucet Brushed Nickel 8-in to 16-in Brushed Nickel (R37026-4D1-BN)
- Anzzi Widespread Bathroom Faucets