Shop All Widespread Bathroom Faucets
Anzzi
2-Handle 3-Hole Widespread Bathroom Faucet, Matte Black Brushed Nickel
Mfr # L-AZ902MB-BN
Zoro # G208655542
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black-Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # L-AZ902MB-BN
- Zoro # G208655542
- UPC # 191042074286
- Country of Origin China
- Category Widespread Bathroom Faucets
Details
Color | Matte Black-Brushed Nickel |
Description
Sleek, simple and sophisticated, this faucet is crafted with appealing angles and crisp lines that bring ultramodern flair to any bathroom. Minimalist styling looks clean and uncluttered when matched to your sink. Sleek handles for hot and cold give precise control of water volume and temperature so you can adjust to your exact preference. The 1.2 gpm rate minimizes water usage while still delivering a strong flow. Durable brass construction is finished in Matte Black with Brushed Nickel. INCLUDES MATTE BLACK POP-UP DRAIN - faucet is ready to install out of the box. SEPARATE HOT & COLD LEVERS - adjust water flow to the precise strength and temperature you prefer. 1.2 GPM WATER-SAVING AERATOR - uses less water while still delivering a strong flow. SIMPLE TWO LEVER DESIGN - easily control water flow. 8 IN. WIDEPREAD MOUNT - installs easily to any 3-hole, 8-in. spacing sink. STRIKING MATTE BLACK/BRUSHED NICKEL FINISH - the eye-catching finish stands out and keeps looking its best year after year. DURABLE BRASS CONSTRUCTION - don't let the elegant looks fool you, this faucet is built to last. CHIC & CONTEMPORARY STYLING - clean and crisp lines create a sleek look that adds ultra-modern allure to any bathroom. RHINO-ALLOY CERTIFIED - we make sure our faucets meet the highest standards for quality and durability. FITS MOST COMMON WATER LINES - 1/2 in. connection makes installation easy and convenient. DIMENSIONS - faucet: 4.53 in. H, spout: 4.53 in. H x 7.17 in. L x 5.51 in. Reach
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall (767-AC15810SSPT)
- ZORO SELECT Replacement Screen, 1/2 In, 304 SS (20H633)
- ROTHENBERGER Telescopic Basin Nut Wrench, 18-1/2" L (70226)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 40 (5P721)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- KINGSTON BRASS FSC8933CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8933CML)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- WATER CREATION Water Creation F2-0012-01-PL American 20th Century Classic Widespread Lavatory F2-0012 Faucets - Silver & Chrome (F2-0012-01-PL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- Anzzi Widespread Bathroom Faucets