Shop All Bathroom Safety Bars and Chairs
Anzzi
18.7 inL, Natural Teak Wood, Shower Seat, Polished Chrome
Mfr # AC-AZ202
Zoro # G400717925
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.7 in
- Finish Polished Chrome
- Material Natural Teak Wood
- Standards ADA COMPLIANT
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # AC-AZ202
- Zoro # G400717925
- UPC # 191042000629
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18.7 in |
Width | 12.6 in |
Details
Finish | Polished Chrome |
Material | Natural Teak Wood |
Standards | ADA COMPLIANT |
Color | Polished Chrome |
Weight Capacity | 280 lbs. |
Item | Shower Seat |
Includes | All Hardware included |
Features | Folds Up, Rust and Scratch Resistant hardware |
Mounting | Wall Mounted |
Description
ANZZI offers a safe and comfortable seating solution for any luxury bath or shower. The ANZZI Bohemian shower seat is crafted using all natural teak woods and RHINO ALLOY certified aluminum hardware and trim. When not in used the Bohemian shower seat can be folded up to maximize until it’s ready to be used again. Add an extra layer of luxury to your daily shower routine with the ANZZI Bohemian wall mounted shower seat.All mounting hardware is includedNatural teak wood with RHINO ALLOY certified aluminum hardware Teak wood finish Folds up when not in use Add comfort and support to your daily bathing routine Weight capacity: 350 lbs Dimensions: 17.8 in. x 15 in. Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- FISHER MFG Nut, Rotor , Fisher Waste, Ns (21393)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032802)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P480)
- ANZZI 24 inL, Natural Teak Wood, Shower Seat, Aluminum trim (AC-AZ8210)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- BLUEVUE 18" L, 18" Stainless Steel Grab Bar, Matte Black, Matte Black (BVGB-18-MB)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN42)
- Anzzi Bathroom Safety Bars and Chairs