Shop All Bathroom Safety Bars and Chairs
Anzzi
17 inL, Natural Teak Wood, Shower Seat, Polished Chrome
Mfr # AC-AZ8208
Zoro # G100717911
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17 in
- Finish Polished Chrome
- Material Natural Teak Wood
- Standards ADA COMPLIANT
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # AC-AZ8208
- Zoro # G100717911
- UPC # 191042048256
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 17 in |
Width | 17 in |
Details
Finish | Polished Chrome |
Material | Natural Teak Wood |
Standards | ADA COMPLIANT |
Weight Capacity | 350 lbs. |
Item | Shower Seat |
Includes | All Hardware included |
Features | Folds Up, Rust and Scratch Resistant hardware |
Mounting | Wall Mounted |
Description
ANZZI offers a safe and comfortable seating solution for any luxury bath or shower. The ANZZI Isle shower seat is crafted using all natural teak woods and RHINO ALLOY certified copper hardware and trim. When not in used the Isle shower seat can be folded up to maximize until it’s ready to be used again. Add an extra layer of luxury to your daily shower routine with the ANZZI Isle wall mounted shower seat.All mounting hardware is includedNatural teak wood with RHINO ALLOY certified copper hardware Brilliant chrome finish Folds up when not in use Add comfort and support to your daily bathing routine Weight capacity: 270 lbs Dimensions: 17.8 in. x 15 in. Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- EVERFLOW 1/2" Flare x 3/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1238)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022LF 120/60, 110/50)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406C)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- ANZZI 24 inL, Natural Teak Wood, Shower Seat, Aluminum trim (AC-AZ8210)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- WINGITS 18" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS18WH)
- MOEN Align 42in Designer Grab Bar in Brushed Gold (YG0442BG)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- CLEAN GO PET Clean Go Pet ZW11012 Grip n Grab Scoop (ZW11012)
- Anzzi Bathroom Safety Bars and Chairs