Shop All Bathroom Safety Bars and Chairs
Anzzi
16.93 inL, Natural Teak Wood, Shower Seat, Aluminum trim
Mfr # AC-AZ8209
Zoro # G000717899
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.93 in
- Finish Aluminum trim
- Material Natural Teak Wood
- Standards ADA COMPLIANT
- Width 12.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # AC-AZ8209
- Zoro # G000717899
- UPC # 191042048263
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16.93 in |
Width | 12.6 in |
Details
Finish | Aluminum trim |
Material | Natural Teak Wood |
Standards | ADA COMPLIANT |
Weight Capacity | 350 lbs. |
Item | Shower Seat |
Includes | All Hardware included |
Features | Folds Down, Rust and Scratch Resistant hardware |
Mounting | Wall Mounted |
Description
ANZZI offers a safe and comfortable seating solution for any luxury bath or shower. The ANZZI Shoren shower seat is crafted using all natural teak woods and RHINO ALLOY certified stainless steel hardware and trim. When not in used the Shoren shower seat can be folded down to maximize until it’s ready to be used again. Add an extra layer of luxury to your daily shower routine with the ANZZI Shoren wall mounted shower seat.All mounting hardware is includedNatural teak wood with RHINO ALLOY certified stainless steel hardware Brilliant chrome finish Folds down when not in use Add comfort and support to your daily bathing routine Weight capacity: 280 lbs Dimensions: 17 in. x 12.6 in. Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT1)
- PLUMB SHOP BRASSCRAFT MP CHR Side Push Lever (709-915)
- JMF Hex Bushing 3/4X1/2 Lf (4506747)
- ZORO SELECT 1-1/4" x 1" x 1" FNPT Galvanized Reducing Tee (0811043405)
- ANZZI 24 inL, Natural Teak Wood, Shower Seat, Aluminum trim (AC-AZ8210)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- STRIKE3 AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (ST2605613)
- RESTORATION 33-1/16" L, Traditional, Brass, Grab Bar, Brushed Brass (DR314308)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, GDR814320 Silver Sage 32" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814320)
- DELTA 2.75 L, Grab bar, Chrome (41824)
- ALFI BRAND Black Matte 16" Wide Foldable Teak Shower Seat with Square Hardware (ABS16S-BM)
- Anzzi Bathroom Safety Bars and Chairs