Shop All Bathroom Safety Bars and Chairs
Anzzi
16.93 inL, Natural Teak Wood, Shower Seat, Aluminum trim
Mfr # AC-AZ204
Zoro # G300717872
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.93 in
- Finish Aluminum trim
- Material Natural Teak Wood
- Standards ADA COMPLIANT
- Width 12.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # AC-AZ204
- Zoro # G300717872
- UPC # 191042000643
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16.93 in |
Width | 12.6 in |
Details
Finish | Aluminum trim |
Material | Natural Teak Wood |
Standards | ADA COMPLIANT |
Weight Capacity | 350 lbs. |
Item | Shower Seat |
Includes | All Hardware included |
Features | Folds Down, Rust and Scratch Resistant hardware |
Mounting | Wall Mounted |
Description
ANZZI offers a safe and comfortable seating solution for any luxury bath or shower. The ANZZI Goreme shower seat is crafted using all natural teak woods and RHINO ALLOY certified stainless steel hardware and trim. When not in used the Goreme shower seat can be folded down to maximize until it’s ready to be used again. Add an extra layer of luxury to your daily shower routine with the ANZZI Goreme wall mounted shower seat.All mounting hardware is includedNatural teak wood with RHINO ALLOY certified stainless steel hardware Brilliant chrome finish Folds down when not in use Add comfort and support to your daily bathing routine Weight capacity: 280 lbs Dimensions: 17 in. x 12.6 in. Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Arm Service Kit, Rh (1054246)
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling (125F)
- ANVIL 3/4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913480)
- ZORO SELECT 1" FNPT Galvanized Union (1MPK1)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- ANZZI 24 inL, Natural Teak Wood, Shower Seat, Aluminum trim (AC-AZ8210)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001360-GR)
- KOHLER Purist 42" Grab Bar (11896-BL)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001360)
- Anzzi Bathroom Safety Bars and Chairs