Shop All Single Handle Bathroom Faucets
Anzzi
1-Handle Bathroom Vessel Sink Faucet in Matte Black and Chrome
Mfr # L-AZ901MB-CH
Zoro # G108655574
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black-Chrome
- Width 8.08 in
- Height 9.76 in
- Weight 4.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ901MB-CH
- Zoro # G108655574
- UPC # 191042074224
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.08 in |
Height | 9.76 in |
Size | 0.375 in |
Details
Material | Brass |
Color | Matte Black-Chrome |
Weight | 4.43 lbs |
Thickness | 1.38 in |
Description
Bring your bathroom to the cutting edge of contemporary styling with this ultra-modern faucet that's defined by sharp angles and crisp lines. Single hole installation looks clean and uncluttered when matched to your sink. The sleek handle gives you easy, instant control of the water volume and temperature. The 1.2 gpm rate minimizes your water usage while still delivering a strong flow. Durable brass construction is finished in a striking two-tone Matte Black with Chrome. INCLUDES MATTE BLACK POP-UP DRAIN without overflow hole- faucet is ready to install out of the box. HIGH ARC SPOUT IS PERFECT FOR LARGER SINKS - delivers strong water flow that won't splash out of the sink. 1.2 GPM WATER-SAVING AERATOR - uses less water while still delivering a strong flow. SIMPLE SINGLE LEVER DESIGN - easily control water flow with just one handle. SINGLE HOLE MOUNT - creates an uncluttered minimalist look when matched to your sink. STRIKING MATTE BLACK/CHROME FINISH - the eye-catching finish stands out and keeps looking its best year after year. DURABLE BRASS CONSTRUCTION - don't let the elegant looks fool you, this faucet is built to last. CHIC & CONTEMPORARY STYLING - clean and crisp lines create a sleek look that adds ultra-modern allure to any bathroom. RHINO-ALLOY CERTIFIED - we make sure our faucets meet the highest standards for quality and durability. FITS MOST COMMON WATER LINES - 3/8 in. connection makes installation easy and convenient. DIMENSIONS - faucet: 9.76 in. H, spout: 8.66 in. H x 8 in. L x 6.42 in. Reach
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H753)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Tb (702420-L-2MB)
- DELTA Body Soap, Dispenser, Body Assembly (RP40678)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- CHICAGO FAUCET Single Handle Single Hole Mount, Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- Anzzi Single Handle Bathroom Faucets