Shop All Single Handle Bathroom Faucets
Anzzi
1-Handle Bathroom Faucet in Matte Black
Mfr # L-AZ900MB
Zoro # G608655548
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Width 6.5 in
- Height 6.34 in
- Weight 3.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # L-AZ900MB
- Zoro # G608655548
- UPC # 191042074194
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.5 in |
Height | 6.34 in |
Size | 0.375 in |
Details
Material | Brass |
Color | Matte Black |
Weight | 3.2 lbs |
Thickness | 1.5 in |
Description
Crisp lines and defined edges create an artful style that gives an ultra-modern twist to any bathroom, whether classic or contemporary. Simple single hole installation looks clean and uncluttered when matched to your sink. The sleek handle gives you easy, instant control of the water volume and temperature. The 1.2 gpm rate minimizes your water usage while still delivering a strong flow. Durable brass construction is finished in a striking Matte Black. INCLUDES MATTE BLACK POP-UP DRAIN - faucet is ready to install out of the box. LOW ARC SPOUT IS PERFECT FOR SMALLER SINKS - designed to deliver a strong water flow that won't splash out of the sink. 1.2 GPM WATER-SAVING AERATOR - uses less water while still delivering a strong flow. SIMPLE SINGLE LEVER DESIGN - easily control water flow with just one handle. SINGLE HOLE MOUNT - creates an uncluttered minimalist look when matched to your sink. STRIKING MATTE BLACK FINISH - the eye-catching finish stands out and keeps looking its best year after year. DURABLE BRASS CONSTRUCTION - don't let the elegant looks fool you, this faucet is built to last. CHIC & CONTEMPORARY STYLING - clean and crisp lines create a sleek look that adds ultra-modern allure to any bathroom. RHINO-ALLOY CERTIFIED - we make sure our faucets meet the highest standards for quality and durability. FITS MOST COMMON WATER LINES - 3/8 in. connection makes installation easy and convenient. DIMENSIONS - faucet: 6.34 in. H, spout: 5.24 in. H x 6.5 in. L x 4.84 in. Reach
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Screw, 10-32 (030-885)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-24-MH)
- KNAUF INSULATION 3" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001350)
- KOHLER Seer Wall Cabinet 24 (33557-ASB-0)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Single Handle Bathroom Faucet, w/Touch (574T-DST)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- Anzzi Single Handle Bathroom Faucets