Shop All Single Handle Bathroom Faucets
Anzzi
1-Handle Bathroom Faucet in Matte Black and Chrome
Mfr # L-AZ903MB-CH
Zoro # G408655557
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black-Chrome
- Width 6.86 in
- Height 5.91 in
- Weight 3.27 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ903MB-CH
- Zoro # G408655557
- UPC # 191042074323
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.86 in |
Height | 5.91 in |
Size | 0.375 in |
Details
Material | Brass |
Color | Matte Black-Chrome |
Weight | 3.27 lbs |
Thickness | 1.5 in |
Description
This edgy, angular faucet is designed to be a masterwork of minimalism. The sleek lines and ultramodern vibe infuse your bathroom with a style that's simple yet chic. Single hole installation looks clean and uncluttered when matched to your sink. The streamlined handle gives you easy, instant control of the water volume and temperature. The 1.2 gpm rate minimizes your water usage while still delivering a strong flow. Durable brass construction is finished in Matte Black with Chrome. INCLUDES MATTE BLACK POP-UP DRAIN - faucet is ready to install out of the box. LOW ARC SPOUT IS PERFECT FOR SMALLER SINKS - designed to deliver a strong water flow that won't splash out of the sink. 1.2 GPM WATER-SAVING AERATOR - uses less water while still delivering a strong flow. SIMPLE SINGLE LEVER DESIGN - easily control water flow with just one handle. SINGLE HOLE MOUNT - creates an uncluttered minimalist look when matched to your sink. STRIKING MATTE BLACK/CHROME FINISH - the eye-catching finish stands out and keeps looking its best year after year. DURABLE BRASS CONSTRUCTION - don't let the elegant looks fool you, this faucet is built to last. CHIC & CONTEMPORARY STYLING - clean and crisp lines create a sleek look that adds ultra-modern allure to any bathroom. RHINO-ALLOY CERTIFIED - we make sure our faucets meet the highest standards for quality and durability. FITS MOST COMMON WATER LINES - 3/8 in. connection makes installation easy and convenient. DIMENSIONS - faucet: 5.91 in. H, spout: 4.92 in. H x 6.86 in. L x 5 in. Reach
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G125250HRPSS)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNF27)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee (APXT34)
- SLOAN Aux Valve A19Ac Aux Valve (5301058)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- Anzzi Bathroom Sink Faucets & Accessories