Shop All Turn Signal Lights, and Side Marker Lights
Anzo Usa
ANZO 511032 Euro Parking Signal Lights; Clear
Mfr # A1R-511032
Zoro # G103785931
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzo Usa
- MFR # A1R-511032
- Zoro # G103785931
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Replace your factory lenses with Euro-style parking lights from Anzo. Their clean, modern style gives your front-end a great new look--especially when they're teamed with Anzo's projector or clear headlights. Anzo Euro-style parking lights are easy to install using factory mounting points. Plus, their lights are tested to meet the demands of the road, as well as to ensure a perfect fit for a no-hassle install. Upgrade your ride's stock appearance with Euro-style parking lights from Anzo.
Features- Make - Chevrolet
- Fits For - GMC C/K1500/2500 88-98 / C/K3500 88-00 / SUBURBAN 92-99 / BLAZER (full-size) 92-94 / TAHOE 95-99 / YUKON 92-99
- Lens / Housing Color - Crystal Lens
- Light Color - White
- Light Source - Incandescent Bulbs
- Dimension - 16.24 x 10.65 x 5.59 in.
- Item Weight - 2.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 8 x 22 Foot (3009892)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (17448)
- TIMKEN Differential Bearing - Front Inner, 25590 (25590)
- FARIA BEEDE INSTRUMENTS Dress White 4" Tachometer - 7,000 RPM (Gas - All Outboards) (33104)
- ANZO USA 3D STYLE BLACK TAILLIGHTS DRIVER/PASSENGER (211019)
- SPEC-D TUNING 00-04 Ford Focus Euro Headlight Chrome Housing (2LH-FOC00-RS)
- TRUCK-LITE High Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (10375R)
- SPEC-D TUNING 02-04 Acura Rsx Halo LED Projector Black (2LHP-RSX02JM-TM)
- SPEC-D TUNING 05-07 Ford F250 Black Euro Headlights, 2LH-F25005JM-RS (2LH-F25005JM-RS)
- SPEC-D TUNING 05-11 Toyota Tacoma Crystal Housing Headlights Black (2LH-TAC06JM-RS)
- SPEC-D TUNING 06-09 Lexus Is250 LED Projector Headlight (2LHP-IS25006G-TM)
- Anzo Usa Automotive Lighting