Anzo 311260 2009-2013 LED Tail Lights for Ford F150; Red
Mfr # 311260
Zoro # G904041878
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzo Usa
- MFR # 311260
- Zoro # G904041878
- UPC # 846959048942
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
Give your headlights a 30-minute update with Anzo headlights. These simple plug and play performance improvements give your vehicle a new look and added safety. These SAE and DOT-compliant headlights are rigorously tested to ensure superior operation for the improved visibility of your vehicle, no matter the time of day or weather conditions. Anzo headlights are computer-designed to illuminate your ride for not only a modern look, but passenger safety as well. They come available in either crystal-clear headlights or trendy projector lights featuring the newest halo design, with some models utilizing cathode fluorescent lamp (CCFL) technology the brightest, most efficient performance lighting. Plug in and go with the weather-resistant fit and exceptional looks of Anzo headlights illuminating your way.
Compatibility- FORD F-150 09-14
- Headlight Style: Projector with halo
- Lens Color: Clear
- Housing Color: Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oil Filter, 3982 (3982)
- POWERCOMM CB 12v Plug w 4in Leads (215-57102)
- SCHUMACHER Battery Charger, 12 ft Cable, Automatic (DSR145)
- OTC Fuel Injection Service Kit (6550PRO)
- ANZO USA 3Rd Brake Light Assembly (531082)
- RACE SPORT LIGHTING 19-23 Dodge Ram 2500 3500 Chrome Series Bolt On Hitch Bar Reverse Light Kit, 2PK (DHDHB17UPSL)
- GROTE LIGHTING STT- 4RED- 24V- GMT-MNT SNOVALED- FULL P (52162)
- GROTE Single-System Backup Lamp (62271)
- DUOBEAM Duobeam Minibar, 10", Sngl, 21 Ser, Clr/Amb (21-DB003-E)
- TRUCK-LITE Super 60, Incandescent, Yellow Oval, 1 Bulb, Front/Park/Turn, 12V, PL-3 (60202YP)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red Lens 414 NonSubmersible (V426R)
- Anzo Usa Automotive Lighting