ANZO 311144 LED Tail Lights; Black
Mfr # A1R-311144
Zoro # G704069867
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzo Usa
- MFR # A1R-311144
- Zoro # G704069867
- UPC # 810169022948
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Replace your outdated lights with the custom look of Anzo LED taillights. These stout and stylish taillights offer modern design and safety for your ride. Their LED bulbs are more durable, longer lasting, and illuminate your vehicle with increased light output so you're better seen! Anzo taillights are computer-designed and tested to ensure performance and fit for a simple plug and play installation. These taillights are DOT-compliant with OEM-style weathertight connections and wire harnesses. Plus, you can choose from an array of lens and housing colors to complement your ride with a sporty look that's all class.
Features- Make - Dodge
- Fits For - RAM 1500 09-14 / RAM 2500/3500 10-14
- Lens / Housing Color - Black Housing
- Light Color - Red and White
- Light Source - LED
- Dimension - 22.00 x 16.00 x 8.00 in.
- Item Weight - 8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Booster Cable, 500A 12Ft, 5 AWG (6157)
- ZEP 100 lb. Powdered Vehicle Wash Drum, Red, Powder (278740)
- RONSTAN Utility Line Hanger 2-Pack (RF6010C)
- BETTER BUILT STEEL TRANSFER TANK 200 GALLON RECTANGLE (37224244)
- ANZO USA 3D STYLE BLACK TAILLIGHTS DRIVER/PASSENGER (211019)
- ECCO SAFETY GROUP CONTROL BOX: LED SAFETY DIRECTOR 3410 SERIES (3410CB)
- S&G TOOL AID TERMINAL CRMPR F/DEUTSCH 1416&18 GAGE (SG18880)
- SPEC-D TUNING 2003-2007 CHEVY SILVERADO AND AVALANCHE HEADLIGHTS AND BUMPER LIGHTS, PK 2 (2LBLH-SIV03JM-G3-RS)
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- CURT RV Harness Diode Kit, 58999 (58999)
- SPEC-D TUNING 05-10 Scion Tc Altezza Tail Light Black (LT-TC04G2JM-TM)
- Anzo Usa Automotive Lighting