Shop All Vehicle Bulbs & Lenses
Anzo Usa
ANZO 111030 Ford Headlights G2 Clear Chrome
Mfr # A1R-111030
Zoro # G304018708
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzo Usa
- MFR # A1R-111030
- Zoro # G304018708
- UPC # 810169019153
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
The projector headlights are computer designed for innovative trend setting style using the latest in C.A.D. technology and equipment. The projector headlights feature the newest halo design utilizing CCFL technology to insure high brightness, higher efficiency, lower power consumption and longer life. OEM style weather tight connections and wire harnesses' ensure a weather-resistance fit in even toughest climates. A simple plug and play installation for custom style, design and additional safety.
Features- Easy to install - directly replaces factory lenses
- Thermo-Hygrometer (temperature and humidity chamber) and Rain-Resistant tested
- SAE (Society of Automotive Engineers) and D.O.T. (Department of Transportation) compliant with FMVSS (Federal Motor Vehicle Safety Standarts) No. 108.
- Provides clean and great match for hi-tech Euro style
- Make : Ford
- Model : Expedition
- Year : 1997-2001
- Lens/ Housing Color : Chrome Housing
- Light Color : White
- Light Source : Halogen Bulbs
- Light Color - White
- High Beam - 9007
- Low Beam - 9007
- Dimension - 19.92 x 14.67 x 7.52 in.
- Item Weight - 7.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPICER Drive Shaft End Yoke, 2-4-533 (2-4-533)
- WESTWARD Spillproof Funnel, Capacity 1.7 qt. (5NUE8)
- CAMCO 1000W 120V SCREW IN ELEMENT HWD (2103)
- PIONEER CABLE Solenoid, 771110 (771110)
- ILC Replacement for CEC Industries 886bp replacement light bulb lamp (886BP CEC INDUSTRIES)
- SPEC-D TUNING H1 Halogen Bulbs (BH-H1H-DK)
- RACE SPORT 35W Gen 1 Canbus Hid Conversion Spare Ballast (Each) (BALLAST-CANBUS-G1)
- ILC Replacement for American Mini Lamp INC Am755 replacement light bulb lamp, 10PK (AM755 AMERICAN MINI LAMP INC)
- ILC Replacement for Eiko H7555-ge replacement light bulb lamp (H7555-GE EIKO)
- RACE SPORT 9Ft (3M) Flexible Neon Interior Strip Lighting (Purple) (FNSL3MP)
- LUMAPRO Miniature Lamp, 3155, 20W, S8, 12.8V, PK10 (3155-10PK)
- Anzo Usa Vehicle Bulbs & Lenses