Shop All Wire Baskets
Anysizebasket
Round Wire Mesh Basket: 8Dia. x 8H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 4 x .063
Mfr # TMT-080RND080-N04S
Zoro # G610018393
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-080RND080-N04S
- Zoro # G610018393
- UPC # 850052236137
- Country of Origin United States
- Category Wire Baskets
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 8Dia. x 8H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 4 Mesh x .063 Woven Wire .187 Openings, 56% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-080RND080-N04S . Est. wgt: 3 lbs. Capacity: 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 108 in W, 2 1/2 in D, Orange (IBN55108)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- INTERDESIGN Basket W/Hdl Clr Sml (37560)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T602)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-120080030-N04S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E14-PS)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- ANYSIZEBASKET Tote Basket, 24L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-241306-E12-SS)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- Anysizebasket Wire Baskets