Shop All Wire Baskets
Anysizebasket
Round Wire Mesh Basket: 8Dia. x 8H, 304 SS, 3/16 Rod Frame, Mesh: 8 x .047
Mfr # TMT-080RND080-C08S
Zoro # G310018242
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-080RND080-C08S
- Zoro # G310018242
- UPC # 850052236106
- Country of Origin United States
- Category Wire Baskets
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 8Dia. x 8H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 8 Mesh x .047 Woven Wire .078 Openings, 39% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-080RND080-C08S . Est. wgt: 3.3 lbs. Capacity: 45 lbs. Swinging Round Loop Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 12 3/8 in W, 11.9 in H, 19 3/4 in L, Black (QMS533BR)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Yellow (QUS955YL)
- ORBIS Gray Plastic Lid (RCS01215-1 GRAY)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx6Wx3H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-120060030-N30S)
- ANYSIZEBASKET Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 4 x .063 (TMT-120RND120-C04S)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E14-PS)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- CHEUNGS Cheung Lined Metal Wire Rectangular Storage Basket (16S003)
- Anysizebasket Wire Baskets