Shop All Wire Baskets
Anysizebasket
Round Wire Mesh Basket: 8Dia. x 8H, 304 SS, 3/16 Rod Frame, Mesh: 4 x .063
Mfr # TMT-080RND080-C04S
Zoro # G810018377
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-080RND080-C04S
- Zoro # G810018377
- UPC # 850052236090
- Country of Origin United States
- Category Wire Baskets
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 8Dia. x 8H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 4 Mesh x .063 Woven Wire .187 Openings, 56% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-080RND080-C04S . Est. wgt: 3.1 lbs. Capacity: 45 lbs. Swinging Round Loop Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Ivory (SSB445IV)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- GUARDIAN EQUIPMENT Black Safety Netting, 15 ft. x 150 ft. (70010)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- ANYSIZEBASKET Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 4 x .063 (TMT-120RND120-C04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 4 x .063 (TMT-120120120-N04S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-060060030-N02S)
- H2H Willow Rectangular Storage with Liner, Honey - Set of 2 (H22546528)
- Anysizebasket Wire Baskets