Shop All Wire Baskets
Anysizebasket
Round Wire Mesh Basket: 6Dia. x 6H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012
Mfr # TMT-060RND060-N30S
Zoro # G010018191
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-060RND060-N30S
- Zoro # G010018191
- UPC # 850051683994
- Country of Origin United States
- Category Wire Baskets
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 6Dia. x 6H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 30 Mesh x .012 Woven Wire .021 Openings, 40% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-060RND060-N30S . Est. wgt: 1 lbs. Capacity: 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 14 Deep (AMG WT-1460)
- KRUEGER Therma Level Gauge, Tank 73" D, 1.5" NPT (H-1.5-73)
- SSI SCHAEFER Stacker Bins 23X15X12 Yellow (FB231512.YL1)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E14-PS)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-120080030-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- Anysizebasket Wire Baskets