Shop All Wire Baskets
Anysizebasket
Round Wire Mesh Basket: 6Dia. x 6H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 2 x .063
Mfr # TMT-060RND060-N02S
Zoro # G810018278
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-060RND060-N02S
- Zoro # G810018278
- UPC # 850051683963
- Country of Origin United States
- Category Wire Baskets
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 6Dia. x 6H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 2 Mesh x .063 Wire .437 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-060RND060-N02S . Est. wgt: 1.4 lbs. Capacity: 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- 80/20 Door Glide, 10 S (2067)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- ZORO SELECT Steel Mobile A-Frame Louvered Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-LP-95)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E14-PS)
- ANYSIZEBASKET Tote Basket, 24L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-241306-E12-SS)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032 (FLB-120080010-L04S)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 4 x .063 (TMT-120120120-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- GLOBAL EQUIPMENT Modular Wire Stacking Bin Basket Rack, 48"W x 20"D x 48"H, 5 Wire Bins (339023)
- Anysizebasket Wire Baskets