Shop All Wire Baskets
Anysizebasket
Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 2 x .063
Mfr # TMT-120RND120-C02S
Zoro # G810018254
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-120RND120-C02S
- Zoro # G810018254
- UPC # 850052237004
- Country of Origin United States
- Category Wire Baskets
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 12Dia. x 12H approx. outside dimensions excluding handles . 1/4 Dia. Rod Frame with all joints TIG welded for strength. Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 2 Mesh x .063 Wire .437 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-120RND120-C02S . Est. wgt: 5.5 lbs. Capacity: 45 lbs. Swinging Round Loop Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- FLAMBEAU Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5008)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- ANYSIZEBASKET Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 4 x .063 (TMT-120RND120-C04S)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- DWELLINGDESIGNS BSK12-WTE 24 x 10 x 5 in. Double Sloping BasketWhite (DW1104879)
- Anysizebasket Wire Baskets