Shop All Wire Baskets
Anysizebasket
Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, Mesh: 2 x .063
Mfr # TMT-100RND120-C02S
Zoro # G110018220
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-100RND120-C02S
- Zoro # G110018220
- UPC # 850052236465
- Country of Origin United States
- Category Wire Baskets
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 10Dia. x 12H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 2 Mesh x .063 Wire .437 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-100RND120-C02S . Est. wgt: 3.3 lbs. Capacity: 45 lbs. Swinging Round Loop Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- VESTIL FOAM EDGE GUARD 3/4 X 3/4 SLOT (FEG-E)
- 80/20 Joining Plate 7 Hole 90 Degree 40 S (40-4352)
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-060060030-N02S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx6Wx3H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-120060030-N30S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2036BC)
- Anysizebasket Wire Baskets