Shop All Wire Baskets
Anysizebasket
Rectangular Wire Mesh Basket: 18Lx18Wx6H, 304 SS, 5/16 Rod Frame, No Handles, Mesh: 30 x .012
Mfr # TMT-180180060-N30S
Zoro # G810018261
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-180180060-N30S
- Zoro # G810018261
- UPC # 850052237318
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 18L x 18W x 6H approx. outside dimensions excluding handles. 5/16 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 30 Mesh x .012 Woven Wire .021 Openings, 40% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-180180060-N30S . Est. wgt: 7.6 lbs. Capacity: 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add On Hook 12", Silver, 96PK (SW/H12)
- SUGATSUNE Bracket, 304 SS, 9-25/64 In L (4CRR8)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, White, Contemporary (I 2063)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-060060030-N02S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E14-PS)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032 (FLB-120080010-L04S)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- Anysizebasket Wire Baskets