Shop All Wire Baskets
Anysizebasket
Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 4 x .063
Mfr # TMT-180180120-P04S
Zoro # G110018299
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-180180120-P04S
- Zoro # G110018299
- UPC # 850052237479
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 18L x 18W x 12H approx. outside dimensions excluding handles. 5/16 Dia. Rod Frame with all joints TIG welded for strength. Hinged Lid with 2 Compression Latches, No Handles. Lined with 4 Mesh x .063 Woven Wire .187 Openings, 56% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-180180120-P04S . Est. wgt: 21.6 lbs. Capacity: 45 lbs. Hinged Lid with Latch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT2436-2)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX63)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Red, 8 PK (K-QSB207RD-8)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx18"D (VTTOB-1836)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032 (FLB-120080010-L04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 4 x .063 (TMT-120120120-N04S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E12-PS)
- ANYSIZEBASKET Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 4 x .063 (TMT-120RND120-C04S)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2048BC)
- Anysizebasket Wire Baskets