Shop All Wire Baskets
Anysizebasket
Rectangular Wire Mesh Basket: 12Lx6Wx3H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063
Mfr # TMT-120060030-A02S
Zoro # G810018315
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-120060030-A02S
- Zoro # G810018315
- UPC # 850052236540
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 12L x 6W x 3H approx. outside dimensions excluding handles. 1/4 Dia. Rod Frame with all joints TIG welded for strength. Stacking Dual Grip Handles, 3 H x 5 W. Lined with 2 Mesh x .063 Wire .437 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-120060030-A02S . Est. wgt: 3.2 lbs. Capacity: 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- KEE SAFETY Kee Safety - 62 9 - Standard Railing Flange, 2" Dia. (62 9)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3060)
- FUNCTIONAIRE Locking Pegboard Hooks, Blk, Plastic, PK25 (25-FH2-4)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx6Wx3H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-120060030-N30S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E14-PS)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E12-PS)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- ARAVEN CUTLERY TRAY 4-COMPARTMENT BLACK, 20 3/4" X 12 3/4" X 4" (41128)
- Anysizebasket Wire Baskets