Shop All Wire Baskets
Anysizebasket
Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Hinged Lid W/ Latch, Mesh: 8x.047
Mfr # TMT-120120120-Q08S
Zoro # G410018333
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-120120120-Q08S
- Zoro # G410018333
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Medium Duty Basket: 12in. L x 12in. W x 12in. H approx. outside dimensions of mesh lined area, excluding handles. Perfect for Parts Washing, Ultrasonic Cleaning, Vapor Degreasing, Sifting, Straining, and Material Handling. Strong 1/4in. Dia. Rod Frame with all joints TIG welded for strength, Hinged Lid with Compression Latch, Dual Grip Handles. Lined with 8 Mesh x 0.047in. Woven Wire 8 wires per inch, 0.078in. Openings, 39% Open Area. Mesh fully resistance welded into the frame and ground smooth, . 304 Stainless Steel, Clean Natural Finish. Approximate Load Capacity: 65 lbs.. Estimated Basket Weight: 12.5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 16 Deep (AMG WS-1630)
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- KRUEGER Therma Level Gauge, Tank Depth 60", 2"NPT (H-2-60)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E14-PS)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 4 x .063 (TMT-120120120-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00368050-31)
- Anysizebasket Wire Baskets