Shop All Wire Baskets
Anysizebasket
Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Hinged Lid W/ Latch, Mesh: 8x.047
Mfr # TMT-120120120-P08S
Zoro # G810018322
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-120120120-P08S
- Zoro # G810018322
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Medium Duty Basket: 12in. L x 12in. W x 12in. H approx. outside dimensions of mesh lined area. Perfect for Parts Washing, Ultrasonic Cleaning, Vapor Degreasing, Sifting, Straining, and Material Handling. Strong 1/4in. Dia. Rod Frame with all joints TIG welded for strength, Hinged Lid with Compression Latch, No Handles. Lined with 8 Mesh x 0.047in. Woven Wire 8 wires per inch, 0.078in. Openings, 39% Open Area. Mesh fully resistance welded into the frame and ground smooth, . 304 Stainless Steel, Clean Natural Finish. Approximate Load Capacity: 65 lbs.. Estimated Basket Weight: 11.5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Bolted, Structural Style, 96 in H, 3 in W, 36 in D, Precaution Blue (BCF3L036096F03PB)
- GLOBAL EQUIPMENT 110 Gal Drum Storage Safety Cabinet-Manual Close w/ Rollers (EDZ-110)
- STALWART Small Parts Organizer Tool Box, Gray (75-TS2001)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- ANYSIZEBASKET Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 4 x .063 (TMT-120RND120-C04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-120080030-N04S)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032 (FLB-120080010-L04S)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1448BC)
- Anysizebasket Wire Baskets