Shop All Wire Baskets
Anysizebasket
Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Hinged Lid W/ Latch, Mesh: 4x.063
Mfr # TMT-120120120-Q04S
Zoro # G210018328
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-120120120-Q04S
- Zoro # G210018328
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Medium Duty Basket: 12in. L x 12in. W x 12in. H approx. outside dimensions of mesh lined area, excluding handles. Perfect for Parts Washing, Ultrasonic Cleaning, Vapor Degreasing, Sifting, Straining, and Material Handling. Strong 1/4in. Dia. Rod Frame with all joints TIG welded for strength, Hinged Lid with Compression Latch, Dual Grip Handles. Lined with 4 Mesh x 0.063in. Woven Wire 4 wires per inch, 0.187in. Openings, 56% Open Area. Mesh fully resistance welded into the frame and ground smooth, . 304 Stainless Steel, Clean Natural Finish. Approximate Load Capacity: 65 lbs.. Estimated Basket Weight: 11.8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H (24X24 MODULAR POP PALLET)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, White, Sq (SQ2140WL)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- AKRO-MILS 12 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 11 7/8 in L, Black (30716BLACK)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-120080030-N04S)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-060060030-N02S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx6Wx3H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-120060030-N30S)
- DWELLINGDESIGNS BSK12-WTE 24 x 10 x 5 in. Double Sloping BasketWhite (DW1104879)
- Anysizebasket Wire Baskets