Shop All Wire Baskets
Anysizebasket
Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Hinged Lid W/ Latch, Mesh: 2x.063
Mfr # TMT-120120120-Q02S
Zoro # G810018353
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # TMT-120120120-Q02S
- Zoro # G810018353
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Medium Duty Basket: 12in. L x 12in. W x 12in. H approx. outside dimensions of mesh lined area, excluding handles. Perfect for Parts Washing, Ultrasonic Cleaning, Vapor Degreasing, Sifting, Straining, and Material Handling. Strong 1/4in. Dia. Rod Frame with all joints TIG welded for strength, Hinged Lid with Compression Latch, Dual Grip Handles. Lined with 2 Mesh x 0.063in. Welded Wire 2 wires per inch, 0.437in. Openings, 76% Open Area. Mesh fully resistance welded into the frame and ground smooth, . 304 Stainless Steel, Clean Natural Finish. Approximate Load Capacity: 65 lbs.. Estimated Basket Weight: 9 lbs..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Yellow (QUS255YL)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 14 Shelves, Gray (745-95)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 7 in H, 14 gal Volume Capacity (14988004)
- ANYSIZEBASKET Tote Basket, 24L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-241306-E12-SS)
- ANYSIZEBASKET Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 4 x .063 (TMT-120RND120-C04S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E12-PS)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-120080030-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 4 x .063 (TMT-120120120-N04S)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- Anysizebasket Wire Baskets