Shop All Wire Baskets
Anysizebasket
Light Duty Basket: 18Lx12Wx2H, 304 SS, No Handles, Mesh: 4 x .032
Mfr # FLB-180120020-N04S
Zoro # G310018266
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # FLB-180120020-N04S
- Zoro # G310018266
- UPC # 850051683611
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 18L x 12W x 2H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 4 Mesh x .032 Welded Wire .218 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-180120020-N04S. Est. wgt: 1.2 lbs. Capacity: 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 FBHSCS & T-Nut, For 10S, PK15 (3321-15)
- HARDWARE RESOURCES Plastic Liner for 14"Dx17"Wx6"H Closet Pullout Basket (POB1PL-14176)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E14-PS)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032 (FLB-120080010-L04S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E14-PS)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-120080030-N04S)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (155-12)
- Anysizebasket Wire Baskets